Beli pompa diafragma di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Mulai

    Rp9.999.900

    ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
  2. Graco Pump Diaphragm Husky 2150A Series (Pompa Diafragma)
    Mulai

    Rp63.999.900

    Graco Pump Diaphragm Husky 2150A Series (Pompa Diafragma)
    Deskripsi:
    The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
    atribut:
    • Air Inlet Size (in): 1/2
    • Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
    • Connection Type: Threaded
    • Fluid Inlet Size (in): 2
    • Fluid Outlet Size (in): 2
    • Fluid Section Material: Aluminium
    • Manifold Configuration: End Port
    • Material: Aluminium
    • Maximum Air Consumption (SCFM): 175
    • Maximum Cycle Rate (CPM): 145
    • Maximum Flow Rate (GPM): 150
    • Maximum Solid Size (in): 0.25
    • Power Source: Air
  3. SAGOLA Pump Diaphragm Double DM 300 Series (Pompa Diafragma)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.799.900

    SAGOLA Pump Diaphragm Double DM 300 Series (Pompa Diafragma)
    atribut:
    • Pressure Ratio: 1:1
    • Air inlet (inch): BSP 1/4
    • Product Inlet and Outlet (inch): BSP 3/8
    • Air Consumption (L/minute): 380
    • Maximum Flow Rate (L/minute): 30
    • Maximum Pressure (bar): 7
  4. YAMADA Pump Diaphragm (Pompa Diafragma)
    Mulai

    Rp19.999.900

    YAMADA Pump Diaphragm (Pompa Diafragma)
    Deskripsi:
    YAMADA Diaphragm Pump dengan material Aluminium memiliki tekanan kerja 0.2-0.7MPa, dengan aliran maximum 20L kuat tahan lama dan awet sangat cocok untuk kebutuhan industri
  5. BSK Pump Diaphragm Pneumatic (Pompa Diafragma)
    Mulai

    Rp7.299.900

    BSK Pump Diaphragm Pneumatic (Pompa Diafragma)
    Deskripsi:
    Pneumatic diaphragm pump is a new transport machinery , is currently one of the most innovative pump . Using compressed gas as a power source for a variety of corrosive liquid , with particles of liquid , high viscosity , volatile, flammable, poisonous liquid can be pumped optical exhaustion . There are four pneumatic diaphragm material: plastic , aluminum, cast iron , stainless steel. Pneumatic diaphragm pumps were used nitrile,rubber,neoprene , Viton , Teflon , depending on the liquid medium , poly ethylene forty-six . To meet the needs of different users . Placed in a variety of special occasions , for pumping a variety of conventional pumps can not pump the media , have achieved satisfactory results.
  6. Taffware Pompa Air Elektrik Diaphragm Pump (Pompa Diafragma)
    Mulai

    Rp109.900

    Taffware Pompa Air Elektrik Diaphragm Pump (Pompa Diafragma)
    Deskripsi:
    Pompa ini menggunakan sistem diafragma atau membran yang bekerja bolak-balik untuk menghisap masuk dan mendorong keluar air dalam ruang pompa, dengan daya semburan yang sangat kuat. Gunakan pompa air elektrik dari Taffware ini sekarang juga
    atribut:
    • Voltage (V): 12
    • Power (W): 72
    • Dimensions (mm): 165 x 100 x 62
    • Thread Diamater for Hose (mm): 11
    • Electric Current (A): 6
    • Material: Plastik ABS
    • Maximum Flow Rate (L/minute): 6
    • Pressure (psi): 130
  7. Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp359.900

    Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)
    atribut:
    • Rated Torque (W): 200
    • No-Load Speed (rpmin): 3600
    • Speed Range (rpm): 2750
    • Rated Current (A): 13
  8. TAIYO Pump Diaphragm (Pompa Diafragma)
    Mulai

    Rp32.999.900

    TAIYO Pump Diaphragm (Pompa Diafragma)
    atribut:
    • Maximum Discharge Rate (L/minute): 54
    • Pump Diameter: Rc3/4
    • Total Suction Head (m): Up to 6
    • Body Material: Aluminium Alloy
    • Connection Diameter: Air supply port, Rc1/4
    • Diaphragm Material: Nitrile Rubber
    • Operating Temperature Range (°C): 0 to +60 (no freezing)
    • Series: TDS
    • TRUSCO Number: 460-8577
    • Working Air Pressure Range (MPa): 0.2 to 0.7
  9. Masuda Manufacturing Air Breather MSA Type
    Mulai

    Rp389.900

    Masuda Manufacturing Air Breather MSA Type
    Deskripsi:
    Widely used in hydraulic systems for industrial machines, machine tools, ships, etc. Light alloy is used for the material, and it has excellent toughness and durability. The structure is concise and easy to disassemble and maintain. Excellent safety due to the semi-flammable structure.
  10. Taffware Electric High Pressure Water Pump (Pompa Air)
    Mulai

    Rp57.900

    Taffware Electric High Pressure Water Pump (Pompa Air)
    Deskripsi:
    Pompa air elektrik dari Taffware ini mampu memberikan daya semprot yang kuat. Dengan daya semprot yang kuat, Anda dapat menggunakannya untuk membantu Anda membersihkan mobil, menyiram tanaman di taman, ataupun keperluan lainnya yang membutuhkan semprotan air
    atribut:
    • Dimensions (cm): 9.5x12.5x5
    • Maximum Pressure (MPa): 0.48
    • Thread Diamater for Hose (mm): 11
    • Voltage (V): 12
    • Material: Plastik ABS
    • Maximum Flow Rate (L/minute): 3,5
  11. ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.999.900

    ARO Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Nameplate Voltage: N
    • Power Source: Air
    • Priming: Self-Priming
    • Pump Assembly Type: Bolt
    • Valve Type: Ball
  12. SANDPIPER Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Mulai

    Rp13.999.900

    SANDPIPER Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
    atribut:
    • UNSPSC: 40151548
    • Display Qty: 1
    • Display Sell UOM: EA
    • For Use With Potable Systems: No
    • Manifold Connection: Single Port
    • Manifold Connection Type: NPT
    • Power Source: Air
    • Priming: Self-Priming
    • Pump Assembly Type: Bolt
  13. Graco Pump Diaphragm Husky 515 Series (Pompa Diafragma)
    Mulai

    Rp27.999.900

    Graco Pump Diaphragm Husky 515 Series (Pompa Diafragma)
    Deskripsi:
    The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
    atribut:
    • Air Inlet Size (in): 1/4
    • Connection Type: Threaded
    • Manifold Configuration: Center Port
    • Manifold O-Ring Material: PTFE
    • Maximum Air Consumption (SCFM): 28
    • Maximum Cycle Rate (CPM): 400
    • Maximum Solid Size (in): 0.09375
    • Minimum Operating Temperature (°F): 40
  14. Graco Pump Diaphragm Air Operated Husky 1050 Series (Pompa Diafragma)
    Mulai

    Rp42.999.900

    Graco Pump Diaphragm Air Operated Husky 1050 Series (Pompa Diafragma)
    Deskripsi:
    The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
    atribut:
    • Air Exhaust Port Size (in): 3/4
    • Air Inlet Size (in): 1/2
    • Fluid Inlet Size (in): 1
    • Fluid Outlet Size (in): 1
    • Maximum Cycle Rate (CPM): 280
    • Maximum Flow Rate (GPM): 50
    • Maximum Solid Size (in): 0.125
    • Power Source: Air
  15. DAYTON Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Mulai

    Rp9.799.900

    DAYTON Pump Diaphragm Industrial Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Cast-iron housing air-operated double diaphragm pumps are durable and abrasion-resistant, suited for handling slurries and other liquids containing suspended liquids.
    atribut:
    • UNSPSC: 40151548
    • Display Qty: 1
    • Display Sell UOM: EA
    • Duty cycle: Continuous
    • For Use With Potable Systems: No
    • Manifold Connection: Single Port
    • Max. Discharge Pressure (psi): 100
    • Media Discharge Location: Top
    • Media Intake Location: Bottom
    • Mounting Hardware Material: Stainless Steel; Steel
    • Power Source: Air
    • Priming: Self-Priming
    • Pump Assembly Type: Bolt
    • Rated Air Pressure (Psi): 100
Daftar Harga pompa diafragma Terbaru October 2026
ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)Rp9.999.900
NITTO KOHKI DC Drive Diaphragm Type Vacuum Pump / Compressor Sharing TypeRp549.900
Graco Pump Diaphragm Husky 2150A Series (Pompa Diafragma)Rp63.999.900
SAGOLA Pump Diaphragm Double DM 300 Series (Pompa Diafragma)Rp8.799.900
YAMADA Pump Diaphragm (Pompa Diafragma)Rp19.999.900
BSK Pump Diaphragm Pneumatic (Pompa Diafragma)Rp7.299.900
Taffware Pompa Air Elektrik Diaphragm Pump (Pompa Diafragma)Rp109.900
Mollar Pump Diesel (Pompa Bahan Bakar / Pompa Drum)Rp359.900
TAIYO Pump Diaphragm (Pompa Diafragma)Rp32.999.900
JTC A/C Part System Testing Adaptors Set (Komponen Pendingin Udara Mobil)Rp9.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)